Shop FLASH FURNITURE
See all product information
Create Account
Flint Series Commercial Grade Black Restaurant Barstool w/Wood Seat & Back, Black Powder Coat Frame
- Mfr # XU-DG-60582B-BLK-GG
- Zoro # G812358419
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16.25 in
Overall Length
22.75 in
Capacity
500 lb
Material
Beechwood, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-60582B-BLK-GG
- Zoro #
- G812358419
- UPC #
- 196861063428
- Country of Origin
- China
- Color
- Black
- Capacity
- 500 lb
- Material
- Beechwood, Steel
Dimensions
- Overall Width
- 16.25 in
- Overall Length
- 22.75 in
Description
Set a new trend with this modern-industrial style metal restaurant barstool that will become a staple at your home or restaurant bar. This restaurant barstool with wood seat and back and powder coat frame is attractively designed with a rectangular wood back. A round foot ring adds durability and serves as a footrest. Plastic floor glides protect your floors by sliding smoothly when you need to move the chair. This commercial grade stool will look great in cafes, bars, and other food-service settings with an industrial or rustic decor. To bring the look together in your restaurant, pair with matching chairs for your dining tables.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.