This item is Discontinued.

Flash Furniture Sofa, 37-1/2" x 38-1/2", Upholstery Color: Charcoal FSD-1669SO-CH-GG

Sofa, 37-1/2" x 38-1/2", Upholstery Color: Charcoal (Discontinued)

  • Mfr # FSD-1669SO-CH-GG
  • Zoro # G3615381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-1669SO-CH-GG
Zoro #
G3615381
UPC #
889142085782
Country of Origin
Unknown

Dimensions

Overall Depth
37-1/2"
Overall Height
38-1/2"

Details

Series
Signature
Frame Material
Plastic
Number of Compartments
3
Item
Sofa
Category Type
Sofa
Upholstery Color
Charcoal

Description

Charcoal Microfiber Sofa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.