Soft Brown Fabric Chiavari Chair Cushion, PK22

  • Mfr # 22-BH-BRN-GG

  • Zoro # G2799467


product price:  $262.99
/pk 22, $11.95/ea
Free Shipping & Returns

Key Features

Weight Capacity
15
Overall Height
1.75
Overall Width
16
Overall Length
15.5
Material
Fabric, Foam, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-BH-BRN-GG
Zoro #
G2799467
UPC #
889142091301
Country of Origin
China

Dimensions

Overall Height
1.75
Overall Width
16
Overall Length
15.5

Details

Item
Soft Brown Fabric Chiavari Chair C,PK22
Weight Capacity
15
Color
Brown
Material
Fabric, Foam, Polyester
Style
Chiavari Chair

Description

Soft Brown Fabric Chiavari Chair C,PK22, Package Quantity 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.