
Soft Ivory Fabric Chiavari Chair Cushion, PK22
Mfr # 22-BH-IVORY-GG
Zoro # G2799388
product price:Â $262.99
/pk 22, $11.95/ea
Free Shipping & Returns
Key Features
Weight Capacity
15
Overall Width
16
Overall Height
1.75
Material
Fabric, Foam, Polyester
Overall Length
15.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-BH-IVORY-GG
Zoro #
G2799388
UPC #
889142091325
Country of Origin
China
Dimensions
Overall Width
16
Overall Height
1.75
Overall Length
15.5
Details
Item
Soft Ivory Fabric Chiavari Chair C,PK22
Weight Capacity
15
Color
Ivory
Material
Fabric, Foam, Polyester
Style
Chiavari Chair
Description
Soft Ivory Fabric Chiavari Chair C,PK22, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.