Square 21.75 W, 21.75 L, Rubberwood (Parawood), Walnut

  • Mfr # LFS-4005-WAL-GG

  • Zoro # G310369993


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
21.75
Length
21.75
Tabletop Material
Rubberwood (Parawood)
Tabletop Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-4005-WAL-GG
Zoro #
G310369993
UPC #
196861127427
Country of Origin
Malaysia

Dimensions

Width
21.75
Length
21.75

Details

Shape
Square
Tabletop Material
Rubberwood (Parawood)
Tabletop Color
Walnut
Weight Capacity
300

Description

Rustic charm abounds in the trestle design of this farmhouse style end table. Dress up any room in your home while adding much needed horizontal real estate and multipurpose function with this must-have piece. Available in multiple finishes and boasting an X-frame design, this side table is the perfect finishing touch for your living room, bedroom, or den. Comprised of solid wood and capable of holding up to 300 lbs. static weight, this accent table can hold a multitude of items while fixed floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes and a dry cloth easily maintains the great looks of this in-demand table. Pair with our matching coffee table for the complete look.


  • •Farmhouse Trestle Style End Table
  • •Walnut
  • •Strong and Stable Trestle Base
  • •Solid Wood Construction Holds up to 300 LBS. Static Weight
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Assembles in 30 Minutes or Less
  • •Cleans Easily with a Dry Cloth
  • •Pairs with Our Matching Coffee Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.