Square 27.75" L, 27.75" W, 40" H, Metal Top, Black

  • Mfr # CH-31330-BK-GG

  • Zoro # G3602678


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
27.75"
Length
27.75"
Height
40"
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-31330-BK-GG
Zoro #
G3602678
UPC #
889142011668
Country of Origin
China

Dimensions

Width
27.75"
Length
27.75"
Height
40"
Depth
27-3/4"

Details

Shape
Square
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Black
Material
Galvanized Steel, Rubber (Floor Glides)

Description

Black Metal Bar Table,23.75SQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products