Square 27.75" W, 27.75" L, 29" H, Metal, Black
Mfr # CH-31330-2-30-BK-GG
Zoro # G3602748
product price:Â $317.99
/eaKey Features
Shape
Square
Width
27.75"
Length
27.75"
Height
29"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-31330-2-30-BK-GG
Zoro #
G3602748
UPC #
889142024729
Country of Origin
China
Dimensions
Width
27.75"
Length
27.75"
Height
29"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Stack Chair
Color
Black
Description
Black Metal Table Set,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.