Square 27.75" W, 27.75" L, 29" H, Metal Top, White
Mfr # CH-31330-29-WH-GG
Zoro # G3603168
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.75"
Length
27.75"
Height
29"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31330-29-WH-GG
Zoro #
G3603168
UPC #
889142014362
Country of Origin
China
Dimensions
Width
27.75"
Length
27.75"
Height
29"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
White
Frame Color
White
Frame Material
Metal
Finish
White Powder Coat
Assembled/Unassembled
Unassembled
Color
White
Type
Indoor-Outdoor Table
Material
Galvanized Steel, Rubber (Floor Glides)
Description
White Metal Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.