Square 27.75" W, 27.75" L, 40" H, Metal, Blue
Mfr # CH-31330B-2-30SQ-BL-GG
Zoro # G3602739
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.75"
Length
27.75"
Height
40"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-31330B-2-30SQ-BL-GG
Zoro #
G3602739
UPC #
889142025764
Country of Origin
China
Dimensions
Width
27.75"
Length
27.75"
Height
40"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Square Seat Backless Stools
Material
Galvanized Steel, Rubber (Floor Glides)
Color
Blue
Description
Blue Metal Bar Set,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.