This item is Discontinued.

Flash Furniture Square 27.75" W, 27.75" L, 40" H, Metal, Gold CH-31330B-2-30SQ-BQ-GG

Square 27.75" W, 27.75" L, 40" H, Metal, Gold (Discontinued)

  • Mfr # CH-31330B-2-30SQ-BQ-GG
  • Zoro # G3603140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-31330B-2-30SQ-BQ-GG
Zoro #
G3603140
UPC #
889142025795
Country of Origin
China

Dimensions

Width
27.75"
Length
27.75"
Height
40"

Details

Shape
Square
Tabletop Material
Metal
Tabletop Color
Gold
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Galvanized Steel, Rubber (Floor Glides)
Includes
(1) Table; (2) Square Seat Backless Stools
Color
Black-Antique Gold

Description

Antique Metal Bar Set,23.75SQ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.