Square 27.75" W, 27.75" L, 40" H, Metal, Grey

  • Mfr # CH-31330B-2-30GB-SIL-GG

  • Zoro # G3603000


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
27.75"
Length
27.75"
Height
40"
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-31330B-2-30GB-SIL-GG
Zoro #
G3603000
UPC #
889142025566
Country of Origin
China

Dimensions

Width
27.75"
Length
27.75"
Height
40"

Details

Shape
Square
Tabletop Material
Metal
Tabletop Color
Grey
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Stools with Backs
Material
Galvanized Steel, Rubber (Floor Glides)
Color
Silver

Description

Silver Metal Bar Set,23.75SQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.