This item is Discontinued.

Flash Furniture Square 27.75" W, 27.75" L, 40" H, Metal, Yellow CH-31330B-2-30GB-YL-GG

Square 27.75" W, 27.75" L, 40" H, Metal, Yellow (Discontinued)

  • Mfr # CH-31330B-2-30GB-YL-GG
  • Zoro # G3603308
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-31330B-2-30GB-YL-GG
Zoro #
G3603308
UPC #
889142025603
Country of Origin
China

Dimensions

Width
27.75"
Length
27.75"
Height
40"

Details

Shape
Square
Tabletop Material
Metal
Tabletop Color
Yellow
Frame Color
Yellow
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Galvanized Steel, Rubber (Floor Glides)
Includes
(1) Table; (2) Stools with Backs
Color
Yellow

Description

Yellow Metal Bar Set,23.75SQ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.