Square 33.25" L, 33.25" W, 40.75" H, Metal Top, Black

  • Mfr # CH-51040-40-BK-GG

  • Zoro # G3607663


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
33.25"
Length
33.25"
Height
40.75"
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-51040-40-BK-GG
Zoro #
G3607663
UPC #
889142048756
Country of Origin
China

Dimensions

Width
33.25"
Length
33.25"
Height
40.75"
Depth
33-1/4"

Details

Shape
Square
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Black
Material
Metal (Table Top), Rubber (Floor Glides)

Description

Black Metal Bar Table,31.5SQ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products