Square Blue, Polyethylene, Steel, 79.75 in L

  • Mfr # SLF-EMS46-H60L-BL-GG

  • Zoro # G416181833


product price: $1,124.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bench Coating/Finish
Black Powder Coat
Shape
Square
Tabletop Color
Blue
Overall Width
79.75 in
Overall Length
79.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLF-EMS46-H60L-BL-GG
Zoro #
G416181833
UPC #
196861196553
Country of Origin
China

Dimensions

Overall Width
79.75 in
Overall Length
79.75 in

Details

Bench Coating/Finish
Black Powder Coat
Shape
Square
Tabletop Color
Blue
Tabletop Structural Material
Polyethylene, Steel
Load Capacity
1600 lbs

Description

Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame and mesh metal top and seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors and shapes, this metal picnic table is comfortable even in sunny weather and includes ground anchors making it perfect for outdoor events. This expanded metal picnic table seats up to 4 adults, holds up to 300 lbs. static weight per seat, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.


  • Commercial Grade 46" Square Expanded Metal Picnic Table for 4
  • Blue
  • Thermoplastic Coating Resists Fading and Stays Cool
  • Umbrella Hole Accommodates up to 3" Diameter Pole
  • Powder Coated Steel Frame with Ground Anchors
  • Rounded Corners for Safety
  • Holds up to 300 LBS. Static Weight Per Seat
  • Table Top Holds up to 400 LBS. Static Weight
  • Step-By-Step Assembly Instructions
  • Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.