Zoro Homepage

Square Folding Table, Plastic Top, White

  • Mfr # RB-3434FH-GG

  • Zoro # G5036871


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
33.5"
Length
33.5"
Height
29"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-3434FH-GG
Zoro #
G5036871
UPC #
889142216681
Country of Origin
China

Dimensions

Width
33.5"
Length
33.5"
Height
29"
Depth
33-1/2"

Details

Item
Folding Table
Shape
Square
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Polyethylene (Table Top)
Type
Bi-Fold Table
Color
Granite White

Description

Plastc Folding Table,34 In.Sqr,Handle,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.