Square Natural Bar Table, Square w/Blk Seats, 30", Laminate Top, Wood Grain
Mfr # MD-0012-GG
Zoro # G3641817
product price:Â $616.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD-0012-GG
Zoro #
G3641817
UPC #
847254049566
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Depth
30"; 18"
Details
Item
Natural Bar Table,Square w/Blk Seats,30"
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Natural Laminate
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Ladder Back Metal Barstools
Type
Table Set
Color
Natural Top/Black Vinyl Seat
Material
Laminate (Table Top); Vinyl (Seat), Metal (Back)
Surface Material
Laminate
Description
Natural Bar Table,Square w/Blk Seats,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.