
Square Square Mahogany Resin Table Top, 36", 36" W, 36" L, 2" H, Resin, Mahogany
Mfr # TP-MAH-3636-GG
Zoro # G7125980
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36"
Length
36"
Height
2"
Tabletop Material
Resin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TP-MAH-3636-GG
Zoro #
G7125980
UPC #
889142008552
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
2"
Overall Height
2
Overall Length
36
Overall Width
36
Details
Item
Square Mahogany Resin Table Top,36"
Shape
Square
Tabletop Material
Resin
Tabletop Color
Mahogany
Assembled/Unassembled
Assembled
Weight Capacity
42
Color
Mahogany
Capacity
250
Description
Square Mahogany Resin Table Top,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.