Square Table Set, Aluminum, Glass, Metal, Plastic, Rattan, Clear

  • Mfr # TLH-073SQ-037BN2-GG

  • Zoro # G3627029


product price:  $163.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
28
Length
28
Height
28
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-073SQ-037BN2-GG
Zoro #
G3627029
UPC #
889142061700
Country of Origin
China

Dimensions

Width
28
Length
28
Height
28
Depth
28"; 23-1/2"

Details

Item
Table Set
Shape
Square
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan
Tabletop Color
Clear
Frame Color
Clear Top/Dark Brown Rattan
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Glass (Table Top); Wicker/Rattan (Seat and Back), Plastic (Floor Glides)
Color
Clear Top/Dark Brown Rattan
Type
Glass Metal Table with Dark Brown Rattan Edging
Includes
(1) Table; (2) Rattan Stack Chairs
Weight Capacity
352
Surface Material
Glass
Accessory Type
Table Set,Sqr w/2 Rattan Chairs,28"

Description

Table Set,Sqr w/2 Rattan Chairs,28 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.