Shop FLASH FURNITURE
See all product information
Create Account
Square Table Set, Aluminum, Plastic, Stainless Steel, Grey
- Mfr # TLH-ALUM-24SQ-017BCHR4-GG
- Zoro # G3638369
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
23.5
Length
23.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-ALUM-24SQ-017BCHR4-GG
- Zoro #
- G3638369
- UPC #
- 889142012573
- Country of Origin
- China
- Item
- Table Set
- Shape
- Square
- Tabletop Material
- Aluminum, Plastic, Stainless Steel
- Tabletop Color
- Grey
- Frame Color
- Aluminum
- Frame Material
- Aluminum
- Assembled/Unassembled
- Unassembled
- Type
- Indoor-Outdoor Table Set
- Includes
- (1) Table; (4) Slat Back Chairs
- Color
- Aluminum
- Material
- Stainless Steel (Table Top); Metal (Seat and Back)
- Weight Capacity
- 352
- Surface Material
- Aluminum
Dimensions
- Width
- 23.5
- Length
- 23.5
- Height
- 27.5
- Depth
- 23-1/2"; 24"
Description
Alum Table Set,Square w/4 Chairs,23.5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.