Simon Natural Rattan Dining Set
- Mfr # 270-14796-14781-ZORO
- Zoro # G323547371
product price:Â
$
1,648.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Cushion: Fabric "100% Polyester"+ Foam; Underneath Tabletop: Plywood
Frame Material
Natural Rattan
Width
31.9 in
Size
5-Piece
Length
31.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14796-14781-ZORO
- Zoro #
- G323547371
- UPC #
- 193271503926
- Country of Origin
- Indonesia
- Tabletop Material
- Cushion: Fabric "100% Polyester"+ Foam; Underneath Tabletop: Plywood
- Frame Material
- Natural Rattan
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Tabletop Color
- Marbled Tortoise Brown
Dimensions
- Width
- 31.9 in
- Size
- 5-Piece
- Length
- 31.9 in
- Height
- 28.9 in
Description
Enjoy an aura of rustic exuberance for every meal enjoyed with the Simon dining set. Made in Indonesia, this bohemian set includes four chairs and one dining table. The beautifully designed faux tortoise finish creates a rich visual texture for a charismatic presentation. The Simone will arrive fully assembled and each chair is fitted with a removable seat cushion upholstered in plush fabric for superb comfort. Equipped with an open shelf for handy storage, the Simon dining set is a serene and functional arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.