Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel

  • Mfr # TLH-053-2-GG

  • Zoro # G3638822


product price:  $98.79
/ea

Key Features

Shape
Square
Width
27.5
Length
27.5
Height
27.5
Diameter
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-053-2-GG
Zoro #
G3638822
UPC #
889142005582
Country of Origin
China

Dimensions

Width
27.5
Length
27.5
Height
27.5
Diameter
27 1/2 in
Depth
27-1/2"
Overall Height
27 1/2 in
Overall Width
27 1/2 in
Overall Length
27 1/2 in
Tabletop Thickness
7/8 in

Details

Item
Table,Square,Aluminum,27.5"
Shape
Square
Tabletop Material
Aluminum, Plastic, Stainless Steel
Tabletop Color
Aluminum
Frame Color
Aluminum
Frame Material
Aluminum
Finish
Aluminum
Assembled/Unassembled
Unassembled
Color
Aluminum
Material
Stainless Steel
Weight Capacity
132 lb
Features
Plastic Floor Glide
Assembly
Unassembled
Resistant To
Weather Resistant
Construction
Aluminum, Stainless Steel
Capacity
132
Tabletop Texture
Solid
Tabletop Structural Material
Metal
Maximum Number of Seats
4
Product Type
Patio Table
Resistance Properties
Weather Resistant
Includes Umbrella Hole
No
Surface Material
Aluminum
Type
Indoor-Outdoor Table with Base

Description

Patio Table, Frame Color Gray, Frame Material Aluminum, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 27 1/2 in, Overall Length 27 1/2 in, Overall Width 27 1/2 in, Tabletop Color Gray, Tabletop Structural Material Metal, Frame Finish Not Applicable, Resistance Properties Weather Resistant, Shape Square, Umbrella Hole Diameter Not Applicable, Tabletop Texture Solid, Assembly Unassembled, Features Plastic Floor Glide, Product Type Patio Table, Weight Capacity 132 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.