Shop FLASH FURNITURE

Stack Chair - Upholstered

  • Mfr # BT-516-1-NVY-VINYL-GG
  • Zoro # G725078060

product price: 
$
77.85
/ea

Key Features

Structural Material Finish
Powder Coated
Includes Handle
No Handle
Upholstery Location
Upholstered Back, Upholstered Seat
Weight Capacity
250 lb
Back Height
14 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BT-516-1-NVY-VINYL-GG
Zoro #
G725078060
UPC #
0196861198243
Country of Origin
Viet Nam
Structural Material Finish
Powder Coated
Includes Handle
No Handle
Upholstery Location
Upholstered Back, Upholstered Seat
Weight Capacity
250 lb
Padding Location
Padded Back, Padded Seat
Item
Upholstered Stack Chair
Padding Material
Foam
Support Style
Independent Legs
Number of Leg Braces
2
Features
Ergonomic Seat Cushion with CAL 117 Fire Retardant Foam, Guest Side Arm Chair for Common Areas, Stacking guest chair for business or home office, retail store, salon, school, Sturdy Steel 0.75 in Tubular Frame, Two Cross Braces Support Seat
Standards
ANSI BIFMA Certified, CA 117
Rolling
Not Rolling
Frame Color
Black
Frame Material
Metal
Includes Foot Rail
No Foot Rail
Swiveling
Not Swiveling
Product Type
Stacking Chair
Assembly
Partially Assembled
Seat Structural Material
Vinyl
Arm Style
Fixed Arms
Foot Material
Metal
Folding
Not Foldable
Stack Capacity
5
Includes Back
Backrest
Back Structural Material
Vinyl
Stacking
Stackable

Dimensions

Back Height
14 1/4 in
Overall Height
33 1/4 in
Seat Depth
18 1/2 in
Seat Height - Minimum
19 in
Overall Depth
23 1/2 in
Padding Thickness
2 in
Seat Height - Maximum
19 in
Seat Width
19 in
Overall Width
23 3/4 in
Back Width
18 1/2 in

Description

Upholstered Stack Chair, Overall Height 33 1/4 in, Overall Width 23 3/4 in, Overall Depth 23 1/2 in, Seat Width 19 in, Seat Depth 18 1/2 in, Back Height 14 1/4 in, Back Width 18 1/2 in, Seat Color Blue, Back Color Blue, Frame Color Black, Frame Material Metal, Arm Style Fixed Arms, Weight Capacity 250 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.