Stool, Fabric/Wood, Carmel Black, 24"
Mfr # CH-182020-T-24-BK-F-GG
Zoro # G8507009
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Material
Foam
Frame Material
Wood
Seat Material
Fabric
Finish
Walnut Wood
Caster Type
Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-182020-T-24-BK-F-GG
Zoro #
G8507009
UPC #
889142265023
Country of Origin
China
Dimensions
Seat Height Range
24"
Details
Item
Carmel Black Fabric/Wood Stool, 24"
Material
Foam
Frame Material
Wood
Seat Material
Fabric
Finish
Walnut Wood
Caster Type
Glides
Weight Capacity
300 lb.
Color
Charcoal Fabric
Backrest
Button Tufted Back
Description
Carmel Black Fabric/Wood Stool, 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.