Stool, Vert Slat Bck, Cherry Wd w/Blk Vny
Mfr # XU-DGW0008BARVRT-CHY-BLKV-GG
Zoro # G3644422
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Cherry Wood Frame
Finish
Cherry Wood
Material
Wood, Foam
Seat Material
Vinyl
Backrest
Vertical Slat Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DGW0008BARVRT-CHY-BLKV-GG
Zoro #
G3644422
UPC #
812581016697
Country of Origin
China
Dimensions
Seat Height Range
31"
Details
Color
Black Vinyl Seat/Cherry Wood Frame
Finish
Cherry Wood
Material
Wood, Foam
Seat Material
Vinyl
Backrest
Vertical Slat Back
Item
Stool,Vert Slat Bck,Cherry Wd w/Blk Vnyl
Weight Capacity
800 lb.
Frame Material
Wood
Caster Type
Plastic Glides
Description
Stool,Vert Slat Bck,Cherry Wd w/Blk Vnyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.