Shop FLASH FURNITURE
See all product information
Create Account
Summit Set of 4 Commercial Grade HD Kitchen Casters w/2 Swivel Casters and 2 Locking Casters
- Mfr # NH-W01-GG
- Zoro # G512176269
product price:Â
$
54.19
/ea
Key Features
Length
4"
Capacity
600 lb
Color
Stainless Steel
Material
Polypropylene, Steel
Width
2.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NH-W01-GG
- Zoro #
- G512176269
- UPC #
- 196861131110
- Country of Origin
- China
Dimensions
- Length
- 4"
- Width
- 2.25"
Details
- Capacity
- 600 lb
- Color
- Stainless Steel
- Material
- Polypropylene, Steel
Description
Equip your prep station for success in the kitchen with this set of four heavy duty kitchen casters. This set is graded for commercial use, making it a strong addition to your prep table or work table in the kitchen at your restaurant, bar, bistro, pub, bakery, deli, diner, cafe, pizzeria, or any other commercial kitchen. Two of the casters have locking function to keep them in place so you can enjoy a sturdy workplace as you prep and cook, while the other two casters feature a 360-degree swivel capability for swift, smooth mobility and transport. These casters boast a heavy-duty construction that makes them durable, dependable additions to your kitchen, and they are designed to be used seamlessly with all of our stainless steel work or prep tables. Cook with confidence thanks to this set of four casters capacity of 600 lbs. static weight. Assembly is quick and easy and can typically be done in ten minutes or less. For your convenience, all necessary assembly tools are included. Prepare to deliver a culinary experience your guests will never forget and enjoy stability, durability, and mobility in your commercial kitchen with this set of four commercial grade heavy duty kitchen casters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.