Swivel Batstool, X Back, Cherry Seat

  • Mfr # XU-6F8B-XSWVL-CHYW-GG

  • Zoro # G3644258


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Frame Material
Metal
Seat Height Range
30-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-6F8B-XSWVL-CHYW-GG
Zoro #
G3644258
UPC #
847254056212
Country of Origin
China

Dimensions

Seat Height Range
30-1/4"

Details

Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Frame Material
Metal
Weight Capacity
500 lb.
Item
Swivel Batstool,X Back,Cherry Seat
Caster Type
Plastic Glides
Seat Material
Wood
Backrest
X Back

Description

Swivel Batstool,X Back,Cherry Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.