Wood Barstool, Ladder Back, Cherry Wood
- Mfr # XU-DGW0005BARLAD-CHY-GG
- Zoro # G3644510
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry Wood Seat/Cherry Wood Frame
Finish
Cherry Wood
Material
Wood
Frame Material
Wood
Seat Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0005BARLAD-CHY-GG
- Zoro #
- G3644510
- UPC #
- 812581016536
- Country of Origin
- China
- Color
- Cherry Wood Seat/Cherry Wood Frame
- Finish
- Cherry Wood
- Material
- Wood
- Item
- Wood Barstool,Ladder Back,Cherry Wood
- Frame Material
- Wood
- Seat Material
- Wood
- Weight Capacity
- 800 lb.
- Caster Type
- Plastic Glides
- Backrest
- Ladder Back
Dimensions
- Seat Height Range
- 29-1/2"
Description
Wood Barstool,Ladder Back,Cherry Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.