Shop FLASH FURNITURE
See all product information
Create Account
Task Chair, 17-1/4" to 21", Apple Green
- Mfr # H-2376-F-GN-GG
- Zoro # G3609337
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Chrome, Mesh
Frame Material
Metal
Overall Height
37-1/2"
Caster Type
Dual Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-2376-F-GN-GG
- Zoro #
- G3609337
- UPC #
- 847254017671
- Country of Origin
- China
- Style
- Mid Back Task Chair
- Material
- Chrome, Mesh
- Color
- Apple Green
- Item
- Apple Mid-Back Task Chair
- Frame Material
- Metal
- Caster Type
- Dual Wheel
- Backrest
- Padded Back
- Office Chair Style
- Task Chair
- Weight Capacity
- 250 lb.
Dimensions
- Overall Height
- 37-1/2"
- Seat Height Range
- 17-1/4" to 21"
Description
Apple Mid-Back Task Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.