Task Chair, 17-1/4" to 21", White

  • Mfr # H-2376-F-WHT-GG

  • Zoro # G3634047


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Chrome, Mesh
Seat Height Range
17-1/4" to 21"
Frame Material
Metal
Overall Height
37-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-2376-F-WHT-GG
Zoro #
G3634047
UPC #
847254017930
Country of Origin
China

Dimensions

Seat Height Range
17-1/4" to 21"
Overall Height
37-1/2"

Details

Style
Mid Back Task Chair
Material
Chrome, Mesh
Color
White
Item
Mid-Back Task Chair,White
Frame Material
Metal
Backrest
Padded Back
Office Chair Style
Task Chair
Caster Type
Dual Wheel
Weight Capacity
250 lb.

Description

Mid-Back Task Chair,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.