This item is Discontinued.

Flash Furniture Task Chair, Black ADV-TITAN-TASKBLK

Task Chair, Black (Discontinued)

  • Mfr # ADV-TITAN-TASKBLK
  • Zoro # G9006783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADV-TITAN-TASKBLK
Zoro #
G9006783
UPC #
841201102069
Country of Origin
China

Details

Office Chair Style
Task Chair
Style
Task Chair
Color
Black
Seat Color
Black
Adjustable
Swivel

Description

Navigate your way through the classroom on these heavy-duty, lightweight plastic task chairs. With a convenient cutout handle and casters that roll effortlessly on carpeted and hard surfaced flooring you can push the office chair with ease. Clad in a neutral finish, the black plastic office chair will keep students focused on the educator. These functional, swivel task chairs provide an unparalleled level of comfort and durability to exceed your classroom seating needs. This ergonomic office chair features a heavy-duty black seat shell made of superior high-density polypropylene with rear support ribs and is ergonomically shaped with a waterfall front edge for maximum seating comfort. Each chair also features a 5-star base with swivel casters and an adjustable seat lever. Designed to promote student or teacher seating comfort, the ergonomic seat shell will correct seating posture for enhanced learning. These school chairs provide a stylish and durable classroom seating solution.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.