OfficeChair, Foam, OC1, 18.5"SeatH, 300lbCap
- Mfr # OC1GY-SD-DP
- Zoro # G525015845
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Foam
Minimum Seat Height
18 1/2 in
Maximum Overall Height
28 in
Seat Thickness
3 in
Seat Width
22 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC1GY-SD-DP
- Zoro #
- G525015845
- UPC #
- 840521520027
- Country of Origin
- Viet Nam
Dimensions
- Minimum Seat Height
- 18 1/2 in
- Maximum Overall Height
- 28 in
- Seat Thickness
- 3 in
- Seat Width
- 22 3/8 in
- Maximum Seat Height
- 22 3/8 in
- Seat Depth
- 19 3/4 in
- Notional Size
- Standard
- Overall Depth
- 19 3/4 in
- Minimum Overall Height
- 18 1/2 in
- Overall Width
- 26 3/4 in
Description
Office Chair, Adjustable Arms Yes, Overall Width 26 3/4 in, Overall Depth 19 3/4 in, Maximum Seat Height 22 3/8 in, Maximum Overall Height 28 in, Seat Color Gray, Frame Color Gray, Seat Thickness 3 in, Back Color Gray, Seat Depth 19 3/4 in, Seat Width 22 3/8 in, Seat Material Foam, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Upright Locking Tilt, Series OC1, Minimum Seat Height 18 1/2 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.