This item is Discontinued.

Flash Furniture Taupe Mid-Back Armless LeatherSoft Office Chair GO-21111-TAUPE-GG

Taupe Mid-Back Armless LeatherSoft Office Chair (Discontinued)

  • Mfr # GO-21111-TAUPE-GG
  • Zoro # G605369646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-21111-TAUPE-GG
Zoro #
G605369646
UPC #
840196356914
Country of Origin
China

Dimensions

Overall Height
40.25
Overall Length
24.5
Overall Width
19.25

Details

Color
Taupe
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane
Frame Finish
Chrome Metal
Weight Capacity
250
Style
Mid Back Chair

Description

Fabulous form meets practical purpose in the elevated style of this mid-back office task chair. Plush foam padding in the back and seat is enveloped in luxurious LeatherSoft upholstery for an upmarket look in a commercial workplace or home office. LeatherSoft is leather and polyurethane for added softness and durability. The space-saving, armless design allows this elegant chair to tuck beneath your desk or other workstation and lets you enter or exit from multiple angles.
Premium materials and durable construction make this beautifully appointed swivel chair a must have for daily use. A solid wood seat and 5-star chrome base give a worry-free seating experience and hold up to 250 lbs. static weight capacity while the 360° swivel feature, along with dual wheel casters, provides excellent mobility to reach multiple work surfaces. Pneumatic seat height adjustment puts you at the perfect level to keep your feet flat on the floor for correct posture.
Super easy assembly will have your new chair ready to go in under 10 minutes and a solvent-based cleaner will keep it looking brand new with no water needed. This swivel task chair is available in multiple colors to match any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.