Flash Furniture
Tractor Seat and Chrome Drft Stool, Orang
Mfr # LF-215-ORANGEYELLOW-GG
Zoro # G3635149
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 22" to 30-1/2"
- Weight Capacity 250 lb.
- Material Chrome
- Frame Material Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIC HOME 4 Piece Ellias Contemporary Two Tone Geometric Embroidered Quilted Bed Cover Set, Grey, 4PK (QS1976-US)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- AVTEQ Single Display Av Cart, Supports Display (GMP-300L-TT1)
- TOULOUSE Double Pedestal Desk (IMTE680)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- Flash Furniture Adjustable Bar Stools