Tractor Seat and Chrome Stool, Orange

  • Mfr # LF-214A-ORANGEYELLOW-GG

  • Zoro # G3635167


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Caster Type
Dual-Wheeled
Seat Height Range
20-1/4" to 25-3/4"
Weight Capacity
250 lb.
Material
Steel, Chrome
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-214A-ORANGEYELLOW-GG
Zoro #
G3635167
UPC #
812581010626
Country of Origin
China

Dimensions

Seat Height Range
20-1/4" to 25-3/4"

Details

Color
Orange
Caster Type
Dual-Wheeled
Weight Capacity
250 lb.
Material
Steel, Chrome
Frame Material
Metal
Finish
Orange Finish
Backrest
Backless
Seat Material
Plastic
Item
Tractor Seat and Chrome Stool,Orange

Description

Tractor Seat and Chrome Stool,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.