26" Silver and Gold Fabric and Stainless Steel Counter Height Swivel Bar Chair
- Mfr # 569156
- Zoro # G322374749
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Depth
23 in
Height
37 in
Width
22 in
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569156
- Zoro #
- G322374749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 23 in
- Height
- 37 in
- Width
- 22 in
Details
- Seat Color
- Silver Gold
- Item
- Bar Chair
- Assembly Required
- Partial Assembly Needed
- Application Type
- Non-Commercial
Description
Comfortable enough to sit in for awhile, this 26-inch silver and gold fabric and stainless steel counter height swivel bar chair will transcend the look of your room. The base of this stool is made from stainless steel in a gold color that is a nice contrast to the silver fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 37-inch H x 22-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.