Transitional Lounge Chair, Brown Back, 29-3/4 in W 29" L 28" H, Sloping, Leather Seat

  • Mfr # BT-873-BN-GG

  • Zoro # G3613692


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Sloping
Seat Material
Leather
Overall Height
28"
Overall Width
29-3/4 in
Overall Depth
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-873-BN-GG
Zoro #
G3613692
UPC #
847254005760
Country of Origin
China

Dimensions

Overall Height
28"
Overall Width
29-3/4 in
Overall Depth
29"
Width
29-3/4"

Details

Item
Lounge Chair
Arm Style
Sloping
Seat Material
Leather
Back Color
Brown
Back Material
Leather
Frame Material
Wood
Backrest
Barrel Back
Color
Brown
Series
Transitional
Office Chair Style
Guest Chair
Material
Leather/Faux Leather
Product Type
Brown Leather Guest Chair
Style
Guest Chair

Description

Brown Leather Guest Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.