Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Grey
- Mfr # XU-A3060-TRAP-GY-H-P-GG
- Zoro # G3639321
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
29.5 in
Length
57
Height
25.25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A3060-TRAP-GY-H-P-GG
- Zoro #
- G3639321
- UPC #
- 847254024235
- Country of Origin
- China
- Item
- Activity Table
- Shape
- Trapezoid
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Grey
- Frame Color
- Gray
- Frame Material
- Metal
- Finish
- Gray Laminate
- Assembled/Unassembled
- Unassembled
- Type
- Height Adjustable Short Leg Activity Table
- Material
- Laminate (Table Top)
- Color
- Gray
- Surface Material
- Laminate
Dimensions
- Width
- 29.5 in
- Length
- 57
- Height
- 25.25
- Depth
- 57-1/4"
Description
Activity Table,Trapezoid,Gray,30 In.x60 In.
- Collaborative Trapezoid Activity Table
- Table can be used alone or grouped together for cooperative learning
- Recommended Grade Level: Preschool
- Recommended Seating Capacity: 5 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Grey Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.