
Turquoise 2 x 7 Geometric Abstract Area Rug (Discontinued)
- Mfr # KP-RG950-27-TQ-GG
- Zoro # G703676783
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KP-RG950-27-TQ-GG
Zoro #
G703676783
UPC #
840196360850
Country of Origin
Türkiye
Dimensions
Size
2 ft x 7 ft 3-10/16 in
Overall Length
87.6
Overall Height
0.5
Overall Width
24
Details
Color
Turquoise
Material
Olefin, Polypropylene
Weight
7
Description
Geometry meets art in the stunning design of this well crafted modern area rug. This contemporary accent rug makes a statement and will add life and vitality to any room in your home. Modern area rugs provide many benefits in today's modern homes. Use this striking piece to add warmth to hardwood floors, color in multiple spaces, and protect your flooring in high-traffic areas. Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.