Turquoise 3 x 10 Geometric Abstract Area Rug

  • Mfr # KP-RG950-310-TQ-GG

  • Zoro # G603676746


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 9-10/16 in x 10 ft
Color
Turquoise
Material
Olefin, Polypropylene
Overall Length
120
Overall Width
33.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP-RG950-310-TQ-GG
Zoro #
G603676746
UPC #
840196360867
Country of Origin
Türkiye

Dimensions

Size
2 ft 9-10/16 in x 10 ft
Overall Length
120
Overall Width
33.6
Overall Height
0.5

Details

Color
Turquoise
Material
Olefin, Polypropylene
Weight
13

Description

Geometry meets art in the stunning design of this well crafted modern area rug. This contemporary accent rug makes a statement and will add life and vitality to any room in your home. Modern area rugs provide many benefits in today's modern homes. Use this striking piece to add warmth to hardwood floors, color in multiple spaces, and protect your flooring in high-traffic areas. Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.