Turquoise 8' x 10' Modern Swirl Pattern Area Rug
- Mfr # OKR-RG1103-810-TQ-GG
- Zoro # G904096564
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Turquoise
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OKR-RG1103-810-TQ-GG
- Zoro #
- G904096564
- UPC #
- 840196361673
- Country of Origin
- Türkiye
- Color
- Turquoise
- Material
- Olefin, Polypropylene
- Weight
- 34
Dimensions
- Size
- 8 ft x 10 ft
- Pile Height
- 0.5
- Length (In.)
- 120
- Width (In.)
- 96
- Length
- 120
- Height
- 0.5
- Width
- 96
Description
Bring a dynamic look and feel to any space in your home with the spiral pattern of this modern area rug. Offering not only striking looks, this versatile contemporary accent rug adds warmth to hardwood floors, color in any area, and protects flooring in high-traffic areas. This well woven area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this comfy area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.