Flash Furniture
Twin Size Dark Gray Fabric Platform Bed & Mattress
Mfr # HG-BM10-45-GG
Zoro # G804845736
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 48
- Overall Width 46.75
- Overall Length 81.5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- HOMELEGANCE Norwich Side Chair (5055S)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- Flash Furniture Bed Frames