Zoro Homepage

Vega 42in. Vanity w/Sink, Gld Hardware, Soft Close, Open Shelf & 3 Drawers, Carrara Marble, Blk/Wht

  • Mfr # FS-VEGA42-BK-HDGLD-GG

  • Zoro # G316181841


product price: $922.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Length
19 in
Width
42 in
Material
Ceramic, Medium Density Fiberboard, Stone
Color
Black
Hardware Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-VEGA42-BK-HDGLD-GG
Zoro #
G316181841
UPC #
196861193132
Country of Origin
Viet Nam

Dimensions

Length
19 in
Width
42 in

Details

Material
Ceramic, Medium Density Fiberboard, Stone
Color
Black
Hardware Finish
Gold

Description

Next to the kitchen, a bathroom upgrade can be the most expensive remodel you will do so if you need a new look, but a total overhaul is not in the budget, this bathroom vanity with sink is the perfect high impact solution. Featuring a stunning Carrara marble finished counter top with an on-trend ceramic undermount sink atop a wooden storage cabinet, available in multiple finishes and boasting gorgeous metal handles, this vanity and sink combo will instantly refresh you powder room. The included backsplash may be installed or if you like the minimalist look, you can choose to leave it off. Beautiful style is just the tip of the iceberg for this upmarket vanity set. Soft close doors open to reveal ample interior storage with an adjustable height shelf then close whisper quiet. A lower open storage shelf is perfect for linens or decor and the addition of 3 easy glide drawers ensures you have plenty of space for your essentials. The engineered wood cabinet will stand up to moisture and humidity, holds up to 400 lbs. static weight, and arrives with adjustable floor glides for a level surface. Best of all, your new vanity ships with the cabinet and sink already assembled. The handles are preassembled inside the cabinet and drawers to keep them pristine so just remove them an reinstall them on the outside and you are ready to go. Wipe with a damp cloth to maintain that just out of the box appearance.


  • 42 Inch Contemporary Bathroom Vanity with Storage Drawers and Sink Combo
  • Elegant Black Finish
  • Includes Cabinet, Countertop, Backsplash, and Ceramic Sink (Faucet and Drain Not Included)
  • Engineered Carrara Marble Countertop
  • Sturdy MDF Cabinet with Soft Close Doors
  • Generous Cabinet Storage with Adjustable Removable Shelf and 3 Easy Glide Drawers
  • Lower Storage Shelf
  • Hardware Comes Preassembled Inside Cabinet Remove and Reinstall Outside the Cabinet Upon Arrival
  • No Product Assembly Required, Backsplash Installation is Optional
  • Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.