Vega 60 Inch Double Vanity w/2 Sinks, 2 Storage Cabinets w/Soft Close Doors and 6 Drawers, Gray

  • Mfr # FS-BN-2-60-GY-GG

  • Zoro # G912929724


product price:  $1,062.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Length
18.5 in
Width
60 in
Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-BN-2-60-GY-GG
Zoro #
G912929724
UPC #
196861170126
Country of Origin
Viet Nam

Dimensions

Length
18.5 in
Width
60 in

Details

Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
Gray

Description

Next to the kitchen, a bathroom upgrade can be the most expensive remodel you will do, so if you need a new look, but a total overhaul is not in the budget, then this bathroom double vanity with two sinks is the perfect high-impact solution. Featuring a stunning and smooth Carrara marble finished countertop with a gorgeous optional backsplash and on-trend dual ceramic undermount sinks atop two engineered wood storage cabinets with shelves, and available in multiple finishes, this vanity and sink combo will instantly refresh your powder room. Beautiful style is just the tip of the iceberg for this upmarket vanity set. The pre-drilled countertop features three holes across eight inches on each side, perfect for installing a faucet, while the pre-cut back and shelves allow for easy plumbing access. However, please be aware that a faucet and drain are not included. Soft close cabinet doors open to reveal ample interior storage then close whisper quiet. The addition of four easy glide drawers with smooth slide rails ensures you have plenty of space for your essentials, plus tilt-out drawers under each sink provide storage and easy access for smaller items. The engineered wood cabinets will stand up to moisture and humidity. The countertop holds up to 225 lbs. static weight, each shelf and pull-out drawer holds up to 50 lbs. static weight, and each tilt-out drawer holds up to 15 lbs. static weight. The vanity arrives with adjustable leg levelers for a level surface. Best of all, your new vanity ships already assembled. Installation is quick and easy with instructions and hardware included. Wipe with a damp cloth to maintain that just out of the box appearance.


  • •60" Contemporary Double Bathroom Vanity with Dual Undermount Sinks and Storage Drawers
  • •Gray Engineered Wood Frame Designed to Withstand High Moisture Areas
  • •2 Cabinets, Countertop, Optional Backsplash, and 2 Ceramic Sink Basins (Faucet & Drain Not Included)
  • •Smooth Engineered Carrara Marble Countertop with 3 Pre-Drilled Faucet Holes Across 8" on Each Side
  • •2 Engineered Wood Soft Close Cabinets, 4 Easy Glide Drawers, 2 Tilt-Out Drawers for Ample Storage
  • •Pre-Cut Back and Cabinet Shelves for Easy Plumbing Access
  • •Adjustable Leg Levelers for Stable Use on Uneven Floors
  • •Static Weight Capacity: Counter: 225 lbs.; Shelf/Pull-Out Drawer: 50 lbs.; Tilt-Out Drawer: 15 lbs.
  • •Arrives Preassembled; Installation is Quick and Easy with Included Hardware and Instructions
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products