Shop HOMEROOTS
See all product information
Create Account
24" White Metal Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478389
- Zoro # G622911828
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Metal
Height (In.)
23.6 in
Depth (In.)
5.8 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478389
- Zoro #
- G622911828
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Metal
- Finish
- Matte
- Features
- Soft Close Door Hinges
- Includes
- Doors; Medicine Cabinet
- Countertop Material
- Manufactured Wood
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 23.6 in
- Depth (In.)
- 5.8 in
Description
The 24-inch white metal floating double door bathroom vanity and medicine cabinet with mirror seamlessly combines style and functionality. Its modern design offers a sleek appearance, making it a perfect addition to contemporary spaces. Crafted with a durable white metal base, this vanity features soft close door hinges for a smooth experience. The manufactured wood countertop provides a sturdy surface for daily use. Included is a mirror that complements the cabinet, enhancing the overall aesthetic. The wall-mounted installation type saves valuable floor space while adding elegance to your bathroom. Thoughtfully designed handles and drawer pulls make access easy and efficient, ensuring everything you need is conveniently within reach. Experience the perfect blend of sophistication and practicality with this essential vanity set. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.