Zoro Homepage

Vega Over the Toilet Storage Cabinet Organizer w/2 Magnetic Closure Doors, Adjustable Cabinet Shelf

  • Mfr # FS-VEGA-BATH-1-GY-GG

  • Zoro # G211222151


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Body Material
Engineered Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-VEGA-BATH-1-GY-GG
Zoro #
G211222151
UPC #
889142955788
Country of Origin
Viet Nam

Dimensions

Width (In.)
25"
Height (In.)
9"

Details

Body Material
Engineered Wood, Metal
Color
Gray

Description

Style and practicality align beautifully in this over the toilet bathroom storage cabinet organizer. Maximize your capacity when you store your room's essentials with this chic space saver. This is the perfect choice for small spaces and will fit over most standard-height toilets. Make a statement by showing off this bathroom cabinet organizer built from premium materials, including sturdy engineered wood and premium metal handles and hinges that will remind everyone that you take your dcor seriously. The fashionable, modern look is completed with a crowned decorative top. This cabinet organizer can be used in multiple areas of the home giving you the versatility you seek. Behind the double cabinet doors of this storage cabinet organizer is an adjustable shelf that holds up to 55 lbs. static weight ideal for storing toiletries in the bathroom or spot remover sticks and dryer sheets in the laundry room. The double doors feature magnetic closures so you can store your items with confidence. An open bottom display shelf doubles as extra storage space or for displaying your decor. Adjustable anti-tip anchors at the top of the cabinet allow space for baseboards for an exact fit. Assembly is quick and easy, typically taking under 60 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.


  • •Modern Over the Toilet Bathroom Storage Cabinet Organizer
  • •Gray
  • •Space-Saving Design Perfect for Small Spaces and Suitable for Most Standard-Height Toilets
  • •Constructed with Sturdy Engineered Wood with Premium Metal Handles and Hinges
  • •Adjustable Cabinet Shelf and Lower Open Shelf Hold 55 LBS. Static Weight Each
  • •Double Cabinet Doors with Magnetic Closures
  • •Decorative Top Edging
  • •Adjustable Anti-Tip Anchors Allow Space for Baseboards
  • •Assembles Easily in Under an Hour
  • •Wipe Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.