Shop HOMEROOTS
See all product information
Create Account
13" Natural Wood Freestanding Bathroom Vanity
Mfr # 543591
Zoro # G422908011
product price:Â
$
84.79
/ea
Key Features
Length
10.4 in
Width
13.03 in
Height
63.8 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543591
- Zoro #
- G422908011
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 10.4 in
- Width
- 13.03 in
- Height
- 63.8 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Natural
- Includes
- Doors
- Countertop Material
- Manufactured Wood
Description
The 13-inch natural wood freestanding bathroom vanity combines modern aesthetics with functional design. Crafted from manufactured wood, this vanity features a natural base color that adds warmth to your bathroom decor. It includes convenient doors for ample storage, ensuring your essentials are neatly tucked away. The free-standing standard installation type allows for easy placement in various bathroom layouts. Metal handles and drawer pulls in a sleek silver finish provide a contemporary touch and enhance usability. With its stylish design and practical features, this vanity is an ideal choice for those looking to elevate their bathroom space. 63.8-inch h x 13.03-inch w x 10.4-inch d.