Verona Commercial Grade Solid Wood Dining Chair w/Curved Oval Backrest in Black

  • Mfr # XU-CH10367-3-BLK-GG

  • Zoro # G912358418


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Material
Beechwood
Width (In.)
17.25 in
Height (In.)
20.75 in
Capacity
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XU-CH10367-3-BLK-GG
Zoro #
G912358418
UPC #
196861041075
Country of Origin
China

Dimensions

Width (In.)
17.25 in
Height (In.)
20.75 in

Details

Material
Beechwood
Color
Black
Capacity
500 lb

Description

Offer a warm and natural aesthetic as well as worry-free seating with this solid wood dining chair ideal for restaurant, bistro, and hotel dining room spaces. The contoured backrest and seat give a traditional vibe while providing a comfortable spot for drinks or dinner. A solid beechwood frame boasting ultra-strong mortise and tenon construction allows this dining chair to hold up to 500 lbs. static weight and withstand the rigors of daily use. With no assembly required you can enjoy your new seating right out of the box. Cleanup is a snap with a cloth and water based cleaner and makes for quick turnaround seating in busy environments. Although designed for commercial use, this multipurpose chair adapts well to busy households as a dining chair, side chair or visitor chair for home office spaces. Simply pick the color that best suits your decor and instantly elevate any commercial or residential space.


  • •Commercial Restaurant Dining Chair
  • •Black Solid Wood Frame
  • •Mortise and Tenon Construction
  • •Fixed Floor Protector Glides
  • •Holds up to 500 LBS. Static Weight
  • •No Assembly Required
  • •Cleans with a Cloth and Water-Based Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.