Zoro Homepage

Vinyl Cushion, Silver

  • Mfr # SZ-TUFT-SIL-GG

  • Zoro # G3637833


product price: $21.19
/ea

Key Features

Color
Silver
Material
Foam, Plywood, Vinyl
Overall Height
1.5
Overall Width
15.75
Overall Length
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-TUFT-SIL-GG
Zoro #
G3637833
UPC #
847254064408
Country of Origin
China

Dimensions

Overall Height
1.5
Overall Width
15.75
Overall Length
15.75

Details

Color
Silver
Material
Foam, Plywood, Vinyl
Item
Vinyl Cushion,Silver
Weight
1.7

Description

Vinyl Cushion,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.