Vinyl Task Chair, 17" to 21-1/2", Brown and Cream

  • Mfr # BT-6179-BASE-GG

  • Zoro # G3609483


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Style
Low Back Task Chair
Material
vinyl
Color
Brown and Cream
Weight Capacity
150 lb.
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-6179-BASE-GG
Zoro #
G3609483
UPC #
847254022392
Country of Origin
China

Dimensions

Overall Height
37-1/4"
Seat Height Range
17" to 21-1/2"

Details

Style
Low Back Task Chair
Material
vinyl
Color
Brown and Cream
Item
Baseball Low Back Task Chair
Weight Capacity
150 lb.
Caster Type
Dual Wheel
Frame Material
Plastic
Office Chair Style
Task Chair
Back Material
Vinyl
Seat Material
Vinyl

Description

Baseball Low Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.