Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walnut 2 Piece Nesting Tables Set - Black Frames

  • Mfr # NAN-JH-17145-GG

  • Zoro # G203677129


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
100
Overall Length
19.75
Material
Medium Density Fiberboard, Steel
Overall Height
19
Overall Width
42.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAN-JH-17145-GG
Zoro #
G203677129
UPC #
840196332291
Country of Origin
China

Dimensions

Overall Length
19.75
Overall Height
19
Overall Width
42.125

Details

Weight Capacity
100
Material
Medium Density Fiberboard, Steel
Weight
51
Color
Walnut

Description

If you're looking to refresh your home or business and want style as well as function you can't go wrong with this set of 2 nesting coffee tables. Not only are nesting tables on-trend and gorgeous, but you also get some much needed horizontal real estate. These tables can be used in multiple areas so whether you're furnishing a compact living space or a large hotel lobby this table set can be configured to meet your needs. A storage drawer featuring ball-bearing glides can keep remote controls out of sight at home or hold extra pamphlets and pens in your office reception area. Strength and durability are paramount in any piece of furniture. Engineered wood tabletops in a smooth walnut finish are perched atop powder coated black steel tube sled style frames with metal screw reinforcements. Each table accommodates up to 100 lbs. static weight capacity. Assembly of your new nesting table set takes 30 minutes or less with included materials. Maintain the appearance of these tables easily by wiping with a dry cloth to remove spills and dust. Adjustable plastic floor glides protect your hard flooring surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.